Select values from the drop down lists or make appropriate selections to configure the part number.     Series     -- Pick an Option --   1 (JSY1000)    3 (JSY3000)    5 (JSY5000)             Type     -- Pick an Option --   10S (Side-Ported, Serial Interface, EX250)             SI Unit     -- Pick an Option --   0 (w/o SI Unit)    Q (DeviceNet™, Negative Common)    N (PROFIBUS DP, Negative Common)    TA [AS-Interface (Negative Common); 2 isolated Common Type; 8 in/8 out, 31 Slave Modes]    TB [AS-Interface (Negative Common); 2 isolated Common Type; 4 in/4 out, 31 Slave Modes]    TC [AS-Interface (Negative Common); 1 Common Type; 8 in/8 out, 31 Slave Modes]    TD [AS-Interface (Negative Common); 1 Common Type; 4 in/4 out, 31 Slave Modes]    Y (CANopen, Negative Common)    ZE (EtherNet/IP™, Negative Common)             Input Block Stations     -- Pick an Option --   None    1 Station    2 Stations    3 Stations    4 Stations    5 Stations    6 Stations    7 Stations    8 Stations             Input Block Type     -- Pick an Option --   w/o Input Block    A (PNP Sensor Input, M12, 2 Inputs)    B (PNP Sensor Input, M12, 4 Inputs)    C (PNP Sensor Input, M8, 4 Inputs)    D (NPN Sensor Input, M12, 2 Inputs)    E (NPN Sensor Input, M12, 4 Inputs)    F (NPN Sensor Input, M8, 4 Inputs)             Valve Stations     -- Pick an Option --   2 Stations    3 Stations    4 Stations    5 Stations    6 Stations    7 Stations    8 Stations    9 Stations    10 Stations    11 Stations    12 Stations    13 Stations    14 Stations    15 Stations    16 Stations             P,E Port, SUP/EXH Assembly     -- Pick an Option --   U (Internal Pilot, U Side, 2 to 10 Stations)    D (Internal Pilot, D Side, 2 to 10 Stations)    B (Internal Pilot, Both Sides, 2 to 24 Stations)    C (Internal Pilot, Built-in Silencer; U Side, 2 to 10 Stations)    E (Internal Pilot, Built-in Silencer; D Side, 2 to 10 Stations)    F (Internal Pilot, Built-in Silencer; Both Sides, 2 to 24 Stations)             A,B Port Size     -- Pick an Option --   C2 (ø2 One-touch Fitting)    C4 (ø4 One-touch Fitting)    C6 (ø6 One-touch Fitting)    C8 (ø8 One-touch Fitting)    C10 (ø10 One-touch Fitting)    C12 (ø12 One-touch Fitting)             Mounting     -- Pick an Option --   Direct Mounting    D (DIN Rail Mounting)             DIN Rail Option     -- Pick an Option --   DIN Rail Mounting, w/DIN Rail    0 (DIN Rail Mounting, w/o DIN Rail)    3 (Longer than Standard DIN Rail)    4 (Longer than Standard DIN Rail)    5 (Longer than Standard DIN Rail)    6 (Longer than Standard DIN Rail)    7 (Longer than Standard DIN Rail)    8 (Longer than Standard DIN Rail)    9 (Longer than Standard DIN Rail)    10 (Longer than Standard DIN Rail)    11 (Longer than Standard DIN Rail)    12 (Longer than Standard DIN Rail)    13 (Longer than Standard DIN Rail)    14 (Longer than Standard DIN Rail)    15 (Longer than Standard DIN Rail)    16 (Longer than Standard DIN Rail)    17 (Longer than Standard DIN Rail)    18 (Longer than Standard DIN Rail)    19 (Longer than Standard DIN Rail)    20 (Longer than Standard DIN Rail)    21 (Longer than Standard DIN Rail)    22 (Longer than Standard DIN Rail)    23 (Longer than Standard DIN Rail)    24 (Longer than Standard DIN Rail)           Options in:  Gray  are not compatible with other selected option value.  Red  conflict with another selected option value.  Amber  are not recommended.