PFMV5, Low Air Flow Analog Sensor, Remote, IP40, -3 to 3 Lpm
PFMV5 is a low flow analog sensor compatible with air and nitrogen. It is intended to provide more reliable detection of suction of small components than can be achieved with a pressure sensor. The very low flow rate ranges can also support leak detection. Its small size permits deployment into areas with tight clearance, or manifold arrangements with a small footprint. The sensor includes a fixed cable and holes for direct mounting, with an optional mounting bracket kit. PFMV5 is IP40 rated, and meets, C-UL-US, CE, and RoHS standards. Please consider the PFG digital flow monitor for displaying this sensor's output. Also compatible with the PFMV3 monitor.
- Flow range (lpm): 0-0.1 (X502), 0-0.5, 0-1.0, 0-3.0, -0.5-0.5, -1.0-1.0, -3.0-3.0
- Port size: M5 thread
- Rated pressure range (kPa): -70 to 300
- Output: 1-5V
- Accuracy: ±5% F.S.
- Repeatability: ±2% F.S.
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
