PF2*20, 4-Channel Digital Flow Monitor, 1-Color Display, IP65, for PF2*5 Sensors

PF2*20 is a monitor with display for up to 4 remote flow sensors. It is compatible with PF2A air, PF2W water, and PF2D liquid chemical flow sensors. The sensors and monitor can be located up to 3m apart using the sensor's optional cables. The orange 4-digit LED display can show instantaneous or accumulated flow. A numeric indicator confirms the channel displayed. 1 PNP or NPN switch output is available for each channel, with an LED confirming the signal. A panel mount adapter is optional. PF2*20 is IP65 rated (front panel only), and is CE and RoHS compliant.
- Flow ranges are compatible with the selected sensor type
- Power supply voltage: 12-24 VDC
- Switch output modes: Hysteresis, window comparator, accumulation set point, accumulation pulse
- Accumulated flow range: 999,999 L or ft³
- Accuracy: ±5% F.S.
- Repeatability: ±3% F.S.
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号