IF3, Paddle Flow Switch for Non-Corrosive Liquids, 24-2600 Lpm
IF3 is a mechanical switch for the detection and confirmation of liquid flow. The device threads into a flow path, where the liquid pushes against the paddle. This actuation triggers a micro switch at a manually adjustable set point. Short, medium and long paddles are provided with each model. Paddle size to install will be determined by the pipe size and flow rate. Options include IP42 or IP44 rated enclosures, and either brass / bronze or 304 stainless steel wetted parts. Compatible fluids must be non-corrosive to these materials. Wiring method can be normally open or closed with a range of voltages. CE compliance is also optional.
- Flow ranges (lpm): 14-60, 20-1500, 36-2600
- Port sizes (Rc, NPT): 3/4 or 1
- Ambient temperature rating for microswitch depends on liquid temp (see catalog)
- Max pressure: 1 MPa
- Withstand voltage: 1500 VAC (one minute)
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
