PF3WC, Digital Flow Sensor Manifold, IO-Link, Aligned Supply/Return, 0.5-40 Lpm
PF3WC integrates supply and return lines into a single assembly in an aligned direction. Supply and return paths flow through the manifold in parallel, on the same side. Sensors are fitted on the return path. The 1" main supply / return is oriented at 90° to the flow paths and can flow through or be closed on the opposite end. 3 flow ranges are available, on up to 5 stations. Flow adjustment and stop valves are optional on both supply and return stations, and will match on every station. Sensor features are identical to the stand-alone PF3W-Z. IO-Link compatibility is also optional. PF3WC is IP65 rated, and CE and RoHS compliant.
- Flow ranges (lpm): 0.5-4, 2-16, 5-40
- Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4 (flow range dependent)
- Temperature rating: 0-90°C
- Output options: PNP/NPN, 1-5V, 4-20mA
- Accuracy: ±3% F.S. (display, analog out); ±5% F.S. (temperature sensor)
- Repeatability: ±2% F.S.
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
