PSE300, Pressure Sensor Monitor, 1 Screen, Switch and Analog Outputs
PSE300 is a pressure sensor monitor with a 3 + 1/2 digit, 2 color display. This monitor pairs with any PSE sensor, adding functionality similar to an ISE sensor with integrated display. Instantaneous readings are shown in red or green, or shifted from one to the other to alert reaching a target condition. Two available switch outputs are also indicated with LEDs. Other functions permit calibration, peak/bottom readings, error indications, key lock, and anti-chatter. PSE300 models are UL/CSA, CE and RoHS compliant, with an IP40 enclosure rating.
- Permits viewing of PSE remote pressure sensor values in operator area
- Interprets voltage or current signal inputs
- 7 pressure units: MPa, kPa, kgf/cm2, bar, psi, inHg, mmHg
- 2 switch outputs (NPN or PNP) plus 1 analog output (V or mA)
- 2 snap-fit socket connections for power and sensor cables
- DIN rail/Terminal block, bracket or panel mounting options
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
