C(L)KQG*-X3036, Pin Clamp Cylinder, Compact Type
SMC's pin clamp plate type cylinder with mounting for smaller auto switches, series C(L)KG was designed with 4 body types for a broad range of installation conditions. There are 60 diameters of guide pins available and an optional guide pin shape.
- Lightweight: 41% reduction (900 g → 530 g)
- Overall Length: 41.5mm shorter (183mm → 141.5mm)
- Body width: 4mm shorter (50mm → 46mm)
- Lock mechanism to prevent the dropping of workpieces during emergency stops
- Round type and diamond type guide pins for workpieces with ø8 to ø20
- Easy arm replacement
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
