ZH, Vacuum Generator, Box Type
Vacuum Generator series ZH offers a compact and light weight point-of-use generator with standard flow and large flow capability. There are two types available: box type with a silencer exhaust and body ported type with individual exhaust. Also, these generators are often smaller and lighter than the bulky vacuum lines used in central vacuum systems. Available in various nozzle diameters and a number of port sizes.
- Four nozzle diameters (mm): 0.5, 0.7, 1.0, 1.3
- Silencer and standard available
- Overall length: Max. 11% reduction (6.7mm shorter) [Body ported type)
- Port height: Max. 25% reduction (9.1mm shorter) [Body ported type)
- Weight: Max. 74% reduction (65.1g lighter) [Body ported type)
- Volume: Max. 39% reduction (14.1 cm³ reduction) [Box type)
- Direct mounting, standard bracket mounting, L-bracket mounting, DIN rail mounting
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
