SX90/090, 2/3 Port Direct Operated Poppet Style Solenoid Valve for Air and Nitrogen
SX90 and SX090 are low profile 2/3 Port Direct Operated Poppet Style Solenoid Valves for Air and Inert Gases. The 2 port SX90 can provide large flow rate of 45 L/min from its compact body. The 3 port SX090 can provide large flow rate of 90 L/min from its compact body. Example applications for SX90 and SX090 are blood pressure measuring device, portable oxygen concentrator, chip mounter, air blow and sorting.
- 2-port normally closed & universal and 3-port universal actuation type
- Operating pressure: -100 kPa to 0.2 MPa
- Flow rate: max 90 L/min (3-port)
- Enclosure: IP40
- Voltage: 12 VDC, 24 VDC
- Available with power saving circuit to hold the actuation: 0.7W during holding
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
