LEJS63N-M, Electric Actuator, High Rigidity Slider, Ball Screw Drive, High Speed with Intermediate Supports, Motorless
The LEJS63-M is a variation of the LEJS High Rigidity Slider. This variation includes internal intermediate ball screw supports. The supports travel with the slider, holding the ball screw and limiting bouncing and vibration. The resulting benefit is the possibility of longer strokes, maximum speed at any stroke, and the positioning repeatability typical of a ball screw. Bumpers cushion the interaction between the slide and supports to reduce noise. This is a motorless version with 7 coupling and mounting patterns for motors from 13 different manufacturers. Manufacturers include Omron, Panasonic, Fanuc, Rockwell Automation and Siemens, along with others.
- Body size: 63
- Maximum horizontal load: 85 kg (10mm lead)
- Maximum vertical load: 20 kg (10mm lead)
- Maximum speed: 1800 mm/s (30mm lead)
- Maximum stroke: 1790mm
- Positioning repeatability: ±0.01mm
- Compatible with motors from 13 different manufacturers
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
