LVM11/13, 2/3 Port Solenoid Valve for Chemicals

LVM11/13 is a compact direct operated 2/3 port solenoid valve for chemicals. LVM's unique internal chamber design reduces the swept volume to a minimum and can mean zero dead volume and carry over. Operating pressure ranges from 0 to 0.25 MPa.
- Orifice diameter: 1.5mm
- Available with power-saving circuit that reduces holding power consumption to 1W
- Diaphragm choice of EPDM, FKM or Kalrez®
- Fluid contact material: PEEK
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号