MHF2-F, Air Gripper, One Fixed Finger, Low Profile
The extreme space and weight saving air gripper with one fixed finger. Includes bearing that reduces bending moments and improves accuracy with smooth operation. Available with three standard stroke lengths (short, medium, long) for each bore size.
- Bore sizes: 8, 12, 16, 20mm
- Opening/closing stroke range: 8 - 80mm
- One finger is fixed and has an adjustable end point
- 3 possible mounting types are possible
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
