LESYH-X171, Electric Slide Table, High Precision Type

The LESYH is a high precision variation of the LESH high rigidity slide table. This actuator improves positioning repeatability to ±0.01mm and increases vertical work load dramatically compared to the LESH. The external motor can be mounted inline with the table, or in parallel to the left or right. This version includes a 24VDC step motor with a battery-less absolute encoder. This encoder allows the actuator to be powered down without losing its positional awareness. The machine's PLC can access the controller's operational and positional step data through several fieldbus protocols, IO-Link, or parallel I/O.
- Body size: 16
- Strokes: 50 or 100mm
- Maximum work load: 8 kg (horizontal), 12 kg (vertical)
- Maximum pushing force: 252 N
- Maximum speed: 400 mm/s
- Positioning repeatability: ±0.01mm
- Lost motion: 0.1mm or less
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号