MXY, Long Stroke Precision Slide Table (Recirculating Bearings) - Magnetically Coupled
The MXY is a long stroke precision slide table, light weight in design that provides constant rigidity throughout the entire stroke, up to 400 mm. It is integrated with hardened stainless steel guides and rails to isolate the load bearing from the movement of the piston rod and seals. The stroke adjuster does not protrude from the slide table's mounting surface for a compact footprint.
- Bore sizes: 6, 8, 12 mm
- Stroke adjuster options: rubber, metal stopper or shock absorber
- PTFE grease or food grade grease option
- RoHS compliant
- Auto switch capable
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
