MGJ, Miniature Guide Rod Cylinder
The MGJ is a miniature sized version of the MGP standard guided actuator designed for small load applications that require high accuracy. Its integrated guide rods provides a non-rotating accuracy of +/-0.1°. It is targeted for the electronic equipment and instrumentation industries and not intended for use in stopper applications.
- Bore sizes: 6, 10 mm
- Stroke lengths (6 bore): 5, 10, 15 mm
- Stroke lengths (10 bore): 5, 10, 15, 20 mm
- Non-rotating accuracy +/-0.1°
- Auto switch capable
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
