MHK, Air Gripper, Wedge Cam Operated Slide Guide
The series MHK2 grippers utilize a wedge cam design to minimize their overall size, allow no lateral vibration along stroke direction once the workpiece is held, while retaining a high holding force. Available in single acting (N.C., N.O.) and double acting as well as with a long stroke option.
- Bore sizes: 12, 16, 20, 25 mm
- Built-in adjustment needle for finger speed
- Dust covers: chloroprene rubber, fluororubber, silicone rubber
- High repeatability: ±0.01 mm
- Auto switch capable
- Option for NSF-H1, food grade lubricant
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
