MHS2, Air Gripper, 2 Finger, Parallel Style
The series MHS2 grippers utilize a wedge cam design to minimize their overall size, allow no lateral vibration along stroke direction once the workpiece is held, while retaining a high holding force.
- Bore sizes: 16, 20, 25, 32, 40, 50, 63 mm
- Mounting: tapped and through holes
- High repeatability: ±0.01 mm
- Auto switch capable
- Option for NSF-H1, food grade lubricant
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
