MHZ2, Air Gripper, Parallel Type, Standard
The MHZ2 Series gripper has an integrated linear guide for high rigidity, positioned with two dowel pins to prevent guide slippage. It has mounting versatility on three sides, in five configurations. Available in single acting (N.O., N.C.) and double acting.
MHZA2, Air Gripper, Parallel Type, Compact
The MHZ2 Series gripper has an integrated linear guide for high rigidity, positioned with two dowel pins to prevent guide slippage. It has mounting versatility on three sides, in five configurations. Available in single acting (N.O., N.C.) and double acting.
MHZL2, Air Gripper, Parallel Type, Long Stroke
The MHZ2 Series gripper has an integrated linear guide for high rigidity, positioned with two dowel pins to prevent guide slippage. It has mounting versatility on three sides, in five configurations. Available in single acting (N.O., N.C.) and double acting.
MHZJ2, Air Gripper, Parallel Type, With Dust Cover
The MHZ2 Series gripper has an integrated linear guide for high rigidity, positioned with two dowel pins to prevent guide slippage. It has mounting versatility on three sides, in five configurations. Available in single acting (N.O., N.C.) and double acting.
MHZAJ2, Air Gripper, Parallel Type, Compact, With Dust Cover
The MHZ2 Series gripper has an integrated linear guide for high rigidity, positioned with two dowel pins to prevent guide slippage. It has mounting versatility on three sides, in five configurations. Available in single acting (N.O., N.C.) and double acting.
JMHZ2, Air Gripper, Parallel Type, Compact
Series JMHZ2 is a compact parallel style air gripper. High rigidity and precision are achieved by integrating the guide and finger in one piece.
11/22-MHZ2, Air Gripper, Clean Series
The MHZ2 Series gripper has an integrated linear guide for high rigidity, positioned with two dowel pins to prevent guide slippage. It is designed for gripping workpieces in clean room environments. Available only in double acting.
