MIW, Escapement, 2 Finger Type
The MIW is a two-finger, slider guide cylinder with sequentially operating fingers making it an effective addition to conveyors, vibratory feeders, magazines and hoppers for separating and feeding individual parts or work pieces on assembly and production lines. An interlocking cam mechanism controls the air passage to the two piston rods, pressuring one while exhausting the other, producing the sequential operation. A floating mechanism separates the fingers from the internal piston allowing for easier finger replacement.
- Stroke lengths: 8, 12, 20, 25, 32 mm
- Scraper option
- Stroke adjuster option
- Auto switch capable
- Bore sizes: 8, 12, 20, 25, 32 mm
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
