CE2, Stroke Reading Cylinder with Brake
The CE2 series cylinder, through prediction control and a learning feature, is capable of highly reproducible positioning (stopping accuracy of ± 0.5mm). The brake mechanism, employing a combination spring and air pressure locking system, allows locking on either of the cylinder's reciprocating strokes. The CE2 measurement function, utilizing a magnetic scale rod and built-in detection head, provides a minimum unit of measure of 0.1mm.
- Brake mechanism added to stroke reading cylinder
which can measure stroke length - Resolution: 0.1mm
- Precision positioning (stopping accuracy ±0.5mm)
- Prevents dropping from raised positions during
intermediate stops - Minimum unit of measure: 0.1mm
- Bore sizes: 40, 50, 63, 80, 100
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
