KS, Rotary One-touch Fitting, Inch
Rotary one-touch fitting series KS comes with a ball race bearing for oscillating or rotating applications. KS series comes in 5 tube sizes ranging from 4 to 12mm. One-touch collet includes anti tube rotation mechanism. KS is suitable for copper free applications.
- Rotary, One-touch fitting (standard)
- Inch threads
- Tube OD: 5/32", 1/4", 5/16", 3/8"
- Maximum operating pressure: 1.0 MPa
- Ambient & fluid temperature: -5 to 60°C
- This product is not intended for use in potable water systems
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
