对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

TIL

TIL

Series TIL high purity fluoropolymer tubing is available as standard in inch sizes of 50' and 100' rolls. The TIL series has outstanding corrosion resistance, compatible with chemicals such as acids, bases and ultrapure water. The TIL series is also compatible with maximum fluid temperatures of up to 200°C.


TL

TL

Series TL high purity fluoropolymer tubing is available as standard in metric sizes of 10m or 20m rolls. The TL series has outstanding corrosion resistance, compatible with chemicals such as acids, bases and ultrapure water.


TIH

TIH

Inch size, fluoropolymer tubing series TIH is available in 4 color variations (translucent, black, red, blue) and 11 size variations. Applicable fittings include high purity fluoropolymer fittings series LQ, and one-touch fittings series KQ2 and KJ. Applicable applications include food, medical care, semiconductor, automobile and general pneumatic piping.


TID

TID

TD/TID series is a highly flexible fluorine resin tubing that was designed for installation in small spaces. The denatured PTFE fluorine resin tubing was developed to realize high flexibility, while maintaining the same heat and chemical resistance as the series, TL/TH. TD/TID series is suitable for industries that require heat and chemical resistance and conforms to Food Sanitation Law.
TD

TD

TD/TID series is a highly flexible fluorine resin tubing that was designed for installation in small spaces. The denatured PTFE fluorine resin tubing was developed to realize high flexibility, while maintaining the same heat and chemical resistance as the series, TL/TH. TD/TID series is suitable for industries that require heat and chemical resistance and conforms to Food Sanitation Law.
TH

TH

Fluoropolymer tubing series TH is available in 4 color variations (translucent, black, red, blue) and 8 size variations. Applicable fittings include high purity fluoropolymer fittings series LQ, One-touch fittings series KQ2, KJ, miniature fittings series M, MS and insert fittings series KF. Applicable applications include food, medical care, semiconductor, automobile and general pneumatic piping.


TILM

TILM

The TILM is an advanced flexible, heat and chemical resistant tubing that is compatible with a wide range of fluids, and can resist temperatures up to 500°F. This tubing comes in four colors – red, black, blue and translucent.  In addition, the size and length variations have been extended allowing you to select exactly what is needed in 9 inch size options. The TILM can also be ordered in seven different lengths from 2 meters straight type up to 100 meter rolls. Developed to be combined with our extensive line of fittings, the addition of the TILM tube provides a complete solution for your piping equipment needs.
TLM

TLM

The TLM is an advanced flexible, heat and chemical resistant tubing that is compatible with a wide range of fluids, and can resist temperatures up to 260°C. The TLM comes in four colors – red, black, blue and translucent.  What is more, we have extended the size and length variations so customers can select exactly what they need in 13 metric size options. It can also be ordered in seven different lengths from 2 meters straight type up to 100 meter rolls. Developed to be combined with our extensive line of fittings, the addition of the TLM tube provides customers with a complete solution for their piping equipment needs.
TQ

TQ

SMC's 2-layer soft fluropolymer tubing, series TQ, has a special nylon resin outer layer and an inner layer of special fluropolymer.  The internal smoothness of the TQ's inner layer is equivalent to Ra 0.02µm, and because the TQ is translucent it helps in identifying fluid color. Compared to SMC's TL series, flexibility has been improved by up to 55%, and the weight has been reduced by approximately 44%. The TQ is an excellent choice for use in automobile, semiconductor, food, medical and machine tool industries.