AS*2,4*0, Speed Controller, Standard, Metal Body Elbow Style
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
AS*2*0-T, Speed Controller, Elbow Type, Metal Body, Tamper Proof
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
AS-D, Speed Controller, Metal Body Elbow Style, Flat Head Screwdriver Adjusting
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
AS*000, Speed Controller, In-line
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
AS**0, Speed Controller, Large Flow In-line Style
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
AS3500, Speed Controller, In-line
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
AS-X800 Speed Controller, In-line
AS-X800 is an all stainless inline speed control model that is well suited for harsh environments. Its 316 SUS construction permits use in applications where washdown or chemical exposure is a concern. Additionally, outdoor installations are possible with its -49 to +176°F (-45 to +80°C) operating temperature range.
AS-X900 Flame Resistant Speed Controller w/ One-Touch Fittings In-line
AS-X900 is a flame-resistant (PBT body) speed controller with one-touch fitting in-line type. Applicable tubing materials are FR double layer and FR soft nylon (refer to web catalog for details on tubing).
