PF2D
PF2D is a flow switch for liquids including high purity chemicals, solutions, and deionized water. The PF2D is a remote sensor that sends output to a 4-channel panel monitor capable of reporting up to 4 separate outputs. Three flow ranges are available, as well as 3 tube size connections. The monitor displays instantaneous or accumulated flow, as well as an indicator for switch output. This 4-channel monitor reduces installation, space, wiring and cost.
LFK
Series LFK flow sensor utilizes Karman Vortex flow sense technology in an inline flow desgn to measure flow rate. The LFK is an ideal choice for flow sensing applications in which corrosion resistant wetted flow path materials are required.