SS5Z3-60S, 3000 Series, Cassette Type, Serial Interface
Series SZ3000 is a 5 port solenoid valve, body ported type with a cassette style manifold. The SZ series offers high reliability and long life of 50 million cycles or more. The connector entry direction can be changed from top to side with a simple operation. Low power consumption and a fast response time of 10ms are obtained with a unique pilot valve construction.
- Cassette type manifold
- Serial transmission unit
- Current consumption (within unit): 0.1A
- Maximum 8 stations available as standard
- Internal and external pilot available
- Fitting specs: straight, elbow (upward, downward)
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
