SS5Z3-60G, Cassette Type, Plug-in w/o Power Supply Terminal
Series SZ3000 is a 5 port solenoid valve, body ported type with a cassette style manifold. The SZ series offers high reliability and long life of 50 million cycles or more. The connector entry direction can be changed from top to side with a simple operation. Low power consumption and a fast response time of 10ms are obtained with a unique pilot valve construction.
- Cassette manifold for SZ3000 5 port valves
- Plug-in, flat cable type 60G
- Maximum stations available as standard
- Easy valve replacement
- DIN rail mounted
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
