VV5FS3, Manifold for VFS3000 Series
Series VFS consists of 5 port pilot solenoid valves with metal seals and base mounted or body ported type manifolds. Base mounted manifolds are available in plug-in and non plug-in styles. Body ported manifolds are available with bar or separate type manifold bases. Port sizes range from 1/8 to 3/4 with Rc(PT), NPTF & G(PF) thread types available. Various options also available.
- VFS3000 series type manifolds
- Thread type: Rc(PT)
- Body ported: separate type manifold base
- Base mounted: plug-in & non plug-in
- Port size available: 1/4, 3/8
- Maximum stations: 15 (depending on style)
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
