VQ4*0*, 4000 Series, 5 Port Solenoid Valve, Plug-in, Base Mounted
VQ valves are ideal for applications requiring high speed, frequent operation, stable response time and long service life. Innovative mounting methods allow valves to be changed without entirely disassembling the manifold. Built-in one-touch fittings save piping time and labor.
- Fluid: air/inert gas
- Operating pressure range: 0.15 - 1.0MPa
- Effective area mm 2 (Cv):
2 position metal seal 36.0 (2.0);
2 position rubber seal 39.6 (2.2)
3 position metal seal 19.8 - 36.0 (1.1 - 2.0);
3 position rubber seal 21.6 - 39.6 (1.2 - 2.2) - Coil rated voltage: 12, 24VDC;
100, 110, 200, 220VAC - Response time (ms) standard 1W:
metal seal 12 or less to 55 or less;
rubber seal 15 or less to 62 or less - Ambient & fluid temperature: metal seal -10 to 50°C; rubber seal -5 to 50°C
- Optional IP65 enclosure
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
