VQ5*5*, 5000 Series, 5 Port Solenoid Valve, Plug Lead, Base Mounted
VQ valves are ideal for applications requiring high speed, frequent operation, stable response time and long service life. Innovative mounting methods allow valves to be changed without entirely disassembling the manifold. Built-in one-touch fittings save piping time and labor.
- Fluid: air/inert gas
- Operating pressure range: 0.10 - 1.0MPa
- Effective area mm 2 (Cv):
2 position metal seal 72.0 (4.0); 2 position rubber seal 79.2 (4.4)
3 position metal seal 41.4 (2.3) - 72.0 (4.0);
3 position rubber seal 45.0 (2.5) - 79.2 (4.4) - Coil rated voltage: 12, 24VDC;
100, 110, 200, 220VAC - Response time (ms) standard 1W:
metal seal 20 or less to 62 or less;
rubber seal 25 or less to 75 or less - Ambient & fluid temperature: metal seal -10 to 50°C;
rubber seal -5 to 50°C
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
