VR51, Two Hand Control Valve
Series VR51 is a safety valve for applications where machine operation with two hands is recommended. It conforms to EN574. The operating pressure range is .25 - 1 MPa.
VR12*0F, Shuttle Valve with One-touch Fitting Series
Series VR1210/1200 shuttle valve is a 3 ported valve with one output and 2 pneumatic signal and input ports. Output is always supplied by high pressure inlet. The VR12**F series are interrupters for control of air pressure signal system lines. Piping is possible in any position and the one-touch fittings make piping connections simple. Time delay valve series VR2110 with its combination of adjustable orifice and fixed flow allows transmission of a pneumatic signal after a fixed time period.
VR12*1F, One-touch Fitting and Valve Series
Series VR1210/1200 shuttle valve is a 3 ported valve with one output and 2 pneumatic signal and input ports. Output is always supplied by high pressure inlet. The VR12**F series are interrupters for control of air pressure signal system lines. Piping is possible in any position and the one-touch fittings make piping connections simple. Time delay valve series VR2110 with its combination of adjustable orifice and fixed flow allows transmission of a pneumatic signal after a fixed time period.
VR12, Transmitter - Shuttle Valve Series
Series VR1210/1200 shuttle valve is a 3 ported valve with one output and 2 pneumatic signal and input ports. Output is always supplied by high pressure inlet. The VR12**F series are interrupters for control of air pressure signal system lines. Piping is possible in any position and the one-touch fittings make piping connections simple. Time delay valve series VR2110 with its combination of adjustable orifice and fixed flow allows transmission of a pneumatic signal after a fixed time period.
VR21, Transmitter - Time Delay Valve Series
Series VR1210/1200 shuttle valve is a 3 ported valve with one output and 2 pneumatic signal and input ports. Output is always supplied by high pressure inlet. The VR12**F series are interrupters for control of air pressure signal system lines. Piping is possible in any position and the one-touch fittings make piping connections simple. Time delay valve series VR2110 with its combination of adjustable orifice and fixed flow allows transmission of a pneumatic signal after a fixed time period.
VR41, Transmitter - Relay, Metric
Series VR1210/1200 shuttle valve is a 3 ported valve with one output and 2 pneumatic signal and input ports. Output is always supplied by high pressure inlet. The VR12**F series are interrupters for control of air pressure signal system lines. Piping is possible in any position and the one-touch fittings make piping connections simple. Time delay valve series VR2110 with its combination of adjustable orifice and fixed flow allows transmission of a pneumatic signal after a fixed time period.
VR32, Transmitter-Pneumatic-Electric Relay
Pneumatic-electric relay series VR32 converts pneumatic signal to electric relay. Series VR3100 indicates the presence of pneumatic pressure. It is equivalent to the pilot lamp of an electrical system. Series VR3110 is an ultra-compact air indicator light to monitor the presence of air pressure. It is equivalent to the pilot lamp of an electrical system.
VR3110, Transmitter - Miniature Pneumatic Indicator
Pneumatic-electric relay series VR32 converts pneumatic signal to electric relay. Series VR3100 indicates the presence of pneumatic pressure. It is equivalent to the pilot lamp of an electrical system. Series VR3110 is an ultra-compact air indicator light to monitor the presence of air pressure. It is equivalent to the pilot lamp of an electrical system.
VR3100, Transmitter - Pneumatic Indicator
Pneumatic-electric relay series VR32 converts pneumatic signal to electric relay. Series VR3100 indicates the presence of pneumatic pressure. It is equivalent to the pilot lamp of an electrical system. Series VR3110 is an ultra-compact air indicator light to monitor the presence of air pressure. It is equivalent to the pilot lamp of an electrical system.
