EVM800, 800 Series, 3 Port Mechanical Valve, European
The VM series is a mechanical, poppet valve. Their compact size requires little mounting space. The VM series offers a wide variety of actuator styles and flow capacity up to 1.0 Cv.
- Fluid: air
- Operating pressure: -100kPa to 1.0MPa
- Effective area (Cv): 6mm 2 (0.33)
- Ambient and fluid temperature: -5° to 60°C (no freezing)
- Port size (nominal size): 1/8 (6A)
- European threads G(PF)
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
