ZL212, Multi-stage Generator
Vacuum Generator series ZL series is a multi-stage, high-efficiency vacuum generator, which operates at 150% efficiency (compared to about 40% for other units). For each scfm of compressed air it consumes, the ZL generates an incredible 1.587 scfm of suction flow. The ZL is available with a built-in vacuum switch with digital readout for design flexibility. Other features include built-in suction filter, exhaust silencer, and one-touch tube fittings. Its' compact design allows for mounting from three sides.
- Energy saving multistage generator
- Nozzle diameter: ø1.2mm
- Maximum suction flow rate: 200L/min (ANR)
- Air consumption: 126L/min (ANR)
- Exhaust specifications: built-in silencer (standard), port exhaust
- Vacuum pressure sensor options: digital vacuum pressure switch,
vacuum pressure gauge, vacuum adapter
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
