BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.
Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.
All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.
All orders include a $5 ground shipping charge.
To purchase with your BDI account, please click Cancel.
SMC offers a variety of auto switches for actuators and air grippers. Reed and solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations. Various lead wire lengths are available.
Reed type auto switches
General purpose
Band, rail, tie-rod, and direct mounting styles
Electrical entry: grommet, connector, terminal conduit, DIN terminal