ARM5S, Regulator Single Unit Type
Air Regulator manifold series ARM is available in standard size 1000 & 2000 and the modular style is available in sizes 2500 & 3000. Standard models are available with 4 connection methods and have backflow function availability. Modular styles can be freely mounted on a manifold station and have easy set up using the new handle.
- Small compact manifold regulator, single unit
- Two mounting style available: Direct mount, DIN rail mount
- Metric and Inch size IN/OUT Fitting Type
- Options include with or without pressure gauge, 0.35MPa setting, non-relieving, and unit representation
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
