AS-FM, Speed Controller, Low Speed, One-touch, In-line, Resin Body
Where finite adjustment is required to control actuators at very low speeds such handling fragile material or smooth process control the “-FM” series has been designed exclusively to meet this requirement. Effective orifice area has been reduced to 1/10th of standard series, but still retains 10 turns of the adjustment needle, (20 turns on the M5 size). This series comes complete with One-Touch fittings and is available in elbow and universal style construction. Currently available in Metric to suit tube sizes from 3.2mm to 10 mm OD, and thread sizes from M5 to ¼ R(PT)
- In-line type speed controller with one-touch fittings
- Designed for low speed operation
- All brass parts are electroless nickel plated
- Accepts metric or inch size tubing
- Meter-in and meter-out types easily determined by the flow
direction symbol on the resin body
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
