ASR*30/ASQ*30, Air Saving Valve (PFC/QFC Valve)
ASR/ASQ (PFC/QFC valve) can reduce air consumption by 25%. The
PFC control valve has a pressure adjustment and speed control function.
The QFC control valve offers a high speed exhaust and cylinder speed
control function. Series ASR/ASQ with one-touch fitting (Pressure/Flow valve),
can reduce air consumption by 40%. The pressure valve has a regulator with
check valve, plus speed controller. The flow valve offers a quick supply and
exhaust valve, plus a speed controller.
- Can reduce air consumption by 25%
- Fluid: air
- Max. operating pressure: 7kgf/cm 2 (700kPa)
- ASR (PFC valve): control valve that has pressure
adjustment and speed control functions - ASQ (QFC valve): control valve that has high
speed exhaust and cylinder speed control functions - Metric and NPT threads
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
