VGA342, 3 Port Air Operated Valve
Series VGA342 is a 3 port air operated valve and can be used as a selector or divider valve (external pilot). Actuation is changeable between N.C., N.O., or external pilot types. VGA342 is possible to use in vacuum or under low pressures. No lubrication is required.
- Port size: 1/2, 3/4, 1
- Applicable thread type: Rc, G, NPT, NPTF
- Type of actuation: Normally open/Normally closed (Changeable)
- Operating pressure range: 0.2 to 0.9 MPa
- Impact/Vibration resistance: 150/50 m/s²
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
