CVQM, Compact Cylinder with Solenoid Valve, Guide Rod Type
SMC series CVQ offers a compact cylinder and valve integrated for compactness. This series offers space, energy, and labor savings. Reducing the piping between the cylinder and valve offers approximately 50% reduction in air consumption. Choose from side and axial piping. The CVQ series is designed so that the D-M9* series auto switch can be mounted flush with the cylinder profile.
- Guide rod configuration with improved lateral load resistance
- Plate non-rotating accuracy ±0.1°
- Bore size: 32, 40, 50, 63mm
- Standard stroke range: 5 to 100mm depending on bore size
- Mounting pitch is interchangeable with CQ2 series
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
