C(D)S1*Q, Air Cylinder, Double Acting, Single Rod, Low Friction
The CS1, tie-rod style, low friction air cylinder has been designed with a low sliding resistance of the piston, making this air cylinder ideal for contact pressure control applications requiring smooth movements at low pressure. The CS1 air cylinder offers 3 bore sizes (125, 140 & 160mm), 7 mounting options, and is auto switch capable. Other options include rod boots & cushions.
- Double acting, single rod, low friction
- Available with Rc, NPT or G port threads
- Bore size (mm): 125, 140, 160
- Auto switch capable
- Variety of lead wires or prewired connectors
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
