AS***1FE,Speed Controller,Residual Pressure Exhaust
AS speed controller variants for operation in special applications include low speed and residual pressure release types.
- Speed controller with residual pressure release valve with one-touch fittings
- Body sizes: 1/8, 1/4, 3/8, 1/2
- Elbow or universal style
- Meter-in or meter-out control
- Port sizes: 01, 02, 03, 04
- Tube sizes O.D. (mm): 4, 6, 8, 10, 12
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号