MVGQ Valve Mounted Guide Cylinder, 25-63 Bore
Series MVGQ incorporates a valve, speed controller, and cylinder into one compact unit. A built-in magnet makes the MVGQ auto swich capable. Switch easily between rod extended when energized and rod retracted when energized by changing the orientation of the switching plate for SYJ3000, VZ3000, VZ5000 valves, and by changing the mounting orientation of the valves for series VF3000. The MVGQ can be mounted on the side or bottom. Two kinds of guide bearings, slide or ball bushing, are offered to suit individual use. MVGQ's built-in speed controllers make selection of meter-out or meter-in possible.
- Bore sizes: 25, 32, 40, 50 & 63mm
- Standard stroke: 20 - 200mm
- Related valve: VZ3000, VZ5000
- Built-in speed controllers
- Auto switch capable
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
