C(D)S1W*H, Air Cylinder, Double Acting, Double Rod (Air-Hydro)

Series CS1 low pressure air/hydro, double rod, double acting version of SMC's largest bore cylinder. This series is available in bore sizes up to 160mm and stroke lengths up to 800mm. Additionally, the CS1 can be ordered auto-switch capable. Other options include, various mounting configurations, cushion for noise damping.
- Air cylinder, double rod, air-hydro type
- Bore sizes (mm): 125, 140, 160
- Mountings: basic, foot, flange, trunnion
- Rod boots available (cushion not available)
- Auto switch capable
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号