C(D)QSX, Compact Cylinder, Double Acting, Single Rod, Low Speed
The CQSX low speed, single rod, double acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQSX is perfect for low speed applications and provides smooth actuation at low speeds. The CQSX offers standard strokes up to 50mm. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
- CQS, low friction type
- Mountings: basic, foot, front and rear flange, double clevis
- Bore sizes: 12, 16, 20, 25mm
- Strokes up to 50mm
- Auto switch capable
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
