MQQ, Compact Cylinder, Metal Seal, Low Friction
The MQQ metal seal cylinder is a compact, low friction cylinder designed for low pressure, low speed, uniform speed or low friction applications. MQQ is available as standard or a lateral load resisting type (with built-in ball bushings). Bore sizes range from 10mm to 28mm and strokes are available up to 100mm.
- Low friction, metal seal cylinders
- Bore sizes: 10, 16, 20, 25, 32, 40mm
- Available in a lateral load resisting type
- Long service life of 10,000 km for 100 million full cycles
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
