对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

C(D)U, Free Mount Cylinder, Double Acting

C(D)U, Free Mount Cylinder, Double Acting

The series CU single rod, double acting free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves and rubber bumpers standard.


C(D)U, Free Mount Cylinder, Long Stroke

C(D)U, Free Mount Cylinder, Long Stroke

The series CU single rod, double acting, long stroke, free mount cylinder saves space and allows direct and precise mounting. The long stroke version is available with stroke lengths up to 100mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves and rubber bumpers standard.


C(D)UW, Free Mount Cylinder, Double Rod

C(D)UW, Free Mount Cylinder, Double Rod

The series CUW double rod, double acting, free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves and rubber bumpers standard.


C(D)U, Free Mount Cylinder, Single Acting

C(D)U, Free Mount Cylinder, Single Acting

The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 15mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.


C(D)UK, Free Mount Cylinder, Non-rotating, Double Acting

C(D)UK, Free Mount Cylinder, Non-rotating, Double Acting

The series CUK single non-rotating rod, double acting free mount cylinder saves space and allows  direct and precise mounting.  It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm.  Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves and rubber bumpers standard.  


C(D)UK, Free Mount Cylinder, Non-rotating, Long Stroke

C(D)UK, Free Mount Cylinder, Non-rotating, Long Stroke

The series CUK single non-rotating rod, double acting, long stroke free mount cylinder saves space and allows  direct and precise mounting.  Long stroke version is available in stroke lengths up to 100mm.  Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves and rubber bumpers standard.  


C(D)UK, Free Mount Cylinder, Non-rotating, Single Acting

C(D)UK, Free Mount Cylinder, Non-rotating, Single Acting

The series CUK single non-rotating rod, single acting free mount cylinder saves space and allows  direct and precise mounting.  It is available in 6mm to 32mm bore sizes with stroke lengths up to 15mm.  Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves and rubber bumpers standard.  


C(D)UKW, Free Mount Cylinder, Non-rotating, Double Rod

C(D)UKW, Free Mount Cylinder, Non-rotating, Double Rod

The series CUKW double non-rotating rod, double acting free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves and rubber bumpers standard.


C(D)U-A, Free Mount Cylinder with Air Cushion

C(D)U-A, Free Mount Cylinder with Air Cushion

The series CU-A single rod, double acting, air cushion free mount cylinder saves space and allows direct and precise mounting. Air cushion is used to help with end of stroke noise and has higher kinetic energy absorption. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves and rubber bumpers standard.


C(D)UX, Free Mount Cylinder, Double Acting, Single Rod, Low Speed

C(D)UX, Free Mount Cylinder, Double Acting, Single Rod, Low Speed

The series CUX single rod, double acting, low speed free mount cylinder saves space and allows direct and precise mounting. Low speed option can be used in low speed and low pressure applications. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves and rubber bumpers standard.  


10/11/21/22-C(D)U Double Acting, Single Rod, Clean Room

10/11/21/22-C(D)U Double Acting, Single Rod, Clean Room

The series 10/11/21/22-CU clean series, single rod, double acting free mount cylinder saves space and allows  direct and precise mounting. Clean series includes a relief port that help in removing rod area contaminants. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves and rubber bumpers standard.


CU Accessory, Rod End Nut

CU Accessory, Rod End Nut

The series CU free mount cylinder rod end jam nut.