M(D)U-Z Plate Cylinder, Double Acting, Single Rod w/Auto Switch Mounting Groove
The MU plate single rod, double acting, cylinder, with its elliptical design, provides a low profile while maintaining force output. The MU cylinder can eliminate the need for higher operating pressures that may be required for typical flat cylinders. The oval piston shape also provides an intrinsic non-rotating function without having to use a rod with flats, offering increased bearing and seal life.
M(D)UW Plate Cylinder, Double Acting, Double Rod w/Auto Switch Mounting Groove
The MU plate double rod, double acting, cylinder, with its elliptical design, provides a low profile while maintaining force output. The MU cylinder can eliminate the need for higher operating pressures that may be required for typical flat cylinders. The oval piston shape also provides an intrinsic non-rotating function without having to use a rod with flats, offering increased bearing and seal life.
M(D)U Plate Cylinder, Single Acting w/Auto Switch Mounting Groove
The MU plate single rod, single acting, cylinder, with its elliptical design, provides a low profile while maintaining force output. The MU cylinder can eliminate the need for higher operating pressures that may be required for typical flat cylinders. The oval piston shape also provides an intrinsic non-rotating function without having to use a rod with flats, offering increased bearing and seal life.
MU, Accessory, Clevis Pivot Brackets
The MU series plate cylinder double and single clevis mounting brackets.