C(D)85, ISO 6432 Standard Cylinder, Double Acting, Single Rod
The C85 series single rod, double acting, conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable piston rod seals, the C85 offers exceptional service life.
C(D)85W, ISO 6432 Cylinder, Double Acting, Double Rod
The C85W series double rod, double acting, conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable piston rod seals, the C85 offers exceptional service life.
C(D)85-S/T, ISO 6432 Cylinder, Single Acting, Single Rod
The C85-S/T series single rod, single acting, conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable piston rod seals, the C85 offers exceptional service life.
C(D)85K, ISO 6432 Cylinder, Double Acting, Single Rod, Non-Rotating
The C85K series single non-rotating rod, double acting, conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable piston rod seals, the C85 offers exceptional service life.
C(D)85K-S/T, ISO 6432 Cylinder, Single Acting, Single Rod, Non-Rotating
The C85K-S/T series single non-rotating rod, single acting, conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable piston rod seals, the C85 offers exceptional service life.
C(D)85R, ISO 6432 Cylinder, Double Acting, Single Rod, Direct Mount
The C85R series direct mount, single rod, double acting, conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable piston rod seals, the C85 offers exceptional service life.
C85-XB6, ISO 6432 Cylinder, Double Acting, Single Rod, High Temperature
The C85-XB6 series high temperature, single rod, double acting, conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm.
C85W-XB6, ISO 6432 Cylinder, Double Acting, Double Rod, High Temp
The C85W-XB6 series high temperature, double rod, double acting, conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm.
C85R-XB6, ISO 6432 Cylinder, Double Acting, Direct Mount, High Temperature
The C85R-XB6 series direct mount, high temperature, single rod, double acting, conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm.
C85-XB7, ISO 6432 Cylinder, Double Acting, Single Rod, Low Temperature
The C85-XB7 series low temperature, single rod, double acting, conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm.
C85W-XB7, ISO 6432 Cylinder, Double Acting, Double Rod, Low Temp
The C85W-XB7 series low temperature, single rod, double acting, conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm.
C85R-XB7, ISO 6432 Cylinder, Double Acting, Direct Mount, Low Temperature
The C85R-XB7 series direct mount, low temperature, single rod, double acting, conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm.