MGZ-R, Double Power Cylinder, Non-rotating, End Lock
The MGZ series is a non-lube double power air cylinder available in both rotating and non-rotating styles. The MGZ's unique design doubles the pressurized area for extension making the MGZ an ideal cylinder for lifting and pressing operations. The front end lock style MGZ holds the rod when extended.
- Non-rotating, double power cylinder with rod-side end lock
- Bore sizes (mm): 40, 50, 63
- Standard strokes from 75 to 1000mm
- Port thread types: PT, NPT, G
- Auto switch capable
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
