SS5V3-W10S1, 3000 Series, Tie Rod Base Mfld, Serial Wiring w/Input, Output Unit (for EX250)
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
- Serial wiring with Input/Output unit
- Tie rod base, 3000 series, EX250 type
- IP67 protection
- Number of inputs/outputs: 32 each
- Maximum number of stations: 20
(over 16 requires manifold spec. form)
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
