LVA200, 3 Port High Purity Chemical Valve, Air Operated, Threaded Type
SMC high purity series LVA valve has three types of body materials (SUS/PPS/PFA) that can be selected based on the customers application. Special diaphragm construction insures gentle opening and closing that prevents the formation of micro-bubbles. A unique guide ring on the piston rod eliminates lateral motion of the poppet, greatly increasing seal life and reducing particle formation.
- High purity chemical valve, 3 port
- Operating pressure: 0 ~ 0.5 MPa
- Fluid temperature: 0 to 100°C
- Port sizes: 1/4
- Threads: Rc, NPT
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
